40539-HMT - LEVITON - Wall Plate, Midsize | Anixter
40539-HMT | LEVITON

LEVITON | 40539-HMT | Wall Plate, Midsize Video, Hexagonal Opening, Light Almond

  • Manufacturer # 40539-HMT
  • Anixter #592013
Color: ALMOND
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Features
  • 3/8 Inch larger than standard size wallplates to conceal irregular wall openings
  • Mounts to single-gang backboxes or four-square boxes with appropriate user-provided reducer
  • Smooth finish matches Leviton's existing Midway ED Wallplates for a consistent look throughout the home or business
  • Includes mounting hardware with color matched wallplate screws
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items