406042-1 | COMMSCOPE

COMMSCOPE | 406042-1 | Cable Mgmt Support Bar 2" Deep

  • Manufacturer # 406042-1
  • Anixter #243509
Cable Management Type: ACCESSORIES
Cable Mgt Mounting: NON-SPECIFIC
Color: BLACK
Type: CABLE MANAGEMENT
Description

These brackets are designed to provide strain relief and cable routing in the rear of a 19 in. rack or patch panel.

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Product Type Features.Product Type: Accessory
  • Product Type Features.Accessory Type: Cable Support Bar
  • Product Type Features.Material: Carbon Steel
  • Product Type Features.Industry Application: NETCONNECT
  • Body Features.Support Bar Depth (mm [in]): 63.5 [2.5]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items