40605-006 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
40605-006 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 40605-006 | Combination Pan Head, Pilot Point Mounting Screws; Black; Size: 12-24; Quantity per Package: 1000

  • Manufacturer # 40605-006
  • Anixter #535731
Color: BLACK
Type: MOUNTING RAILS/HARDWARE
Description

The #12-24 Combination Pan Head, Pilot Point Mounting Screws attach equipment to racks and cabinets. A cutting notch in the thread removes paint in threaded holes to improve metal-to-metal contact. The pilot point reduces cross-threading. The combinati on head can be used with #3 Phillips and slotted screwdrivers.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items