406248-1 | COMMSCOPE

COMMSCOPE | 406248-1 | AMPINNERGY Manufactured Wiring Systems

  • Manufacturer # 406248-1
  • Anixter #388470
Description

Product Category: AMPINNERGY Power Outlets AMPINNERGY Product Line Modular Duplex Receptacle Wiring System: 5-Wire/3 Circuits(3-1-1), Shared Neutral, 8-Wire/4 Circuits(4-2-2), Shared Neutral Receptacle Line Configuration: 1

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Industry Standards.UL Rating: Listed
  • Housing Features.Housing Color: Black
  • Industry Standards.Agen/Standard: UL
  • Product Type Features.Product Type: Modular Duplex Receptacle
  • Product Type Features.UL File Number: E132626
  • Other.Comment: Must be used with Shared Neutral Modular Power Junction Box.
  • Product Type Features.Product Category: AMPINNERGY Per Outlets
  • Product Type Features.Product Line: AMPINNERGY
  • Body Features.Length (mm [in]): 66.42 [2.615]
  • Product Type Features.Wiring System: 5-Wire/3 Circuits(3-1-1), Shared Neutral, 8-Wire/4 Circuits(4-2-2), Shared Neutral
  • Housing Features.Housing Merial: Polycarbonate
  • Electrical Characteristics.Current Rating @ 125 V AC (A): 20
  • Product Type Features.Panel Thickness (mm [in]): 50.80 [2.000]
  • Electrical Characteristics.Receptacle Line Configuration: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items