406390-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 406390-1 | 12-Port Mini Panel 110-Mod Category 5E T568A/B Includes 89D Bracket Black

  • Manufacturer # 406390-1
  • Anixter #524885
Category: CATEGORY 5E
Color: BLACK
Number of Ports: 12
Rack Units: 1
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

This part is discontinued by supplier. Please see Anixter# 550674 for suggested replacement.

AMP NETCONNECT 110Connect patch panels exceed ANSI/TIA and ISO requirements for Category 5e/Class D component performance and may be terminated with either single-wire or 5-pair tools. Panels support both T568A/B wiring standards. In addition, patch panels are available with both labels and icons for identification and administration. Panels are available in flat and angled versions.

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Patch Panel
  • Electrical Characteristics.Shielded: No
  • Dimensions.Height (mm [in]): 254.00 [10.000]
  • Product Type Features.Integrated Management: No
  • Configuration Features.Front Connector Interface: RJ21
  • Product Type Features.Footprint: Flat
  • Conditions for Usage.AMPTRAC Enabled: No
  • Product Type Features.Number of Ports: 12
  • Other.Industry: Enterprise Network Solutions
  • Body Features.Mount Style: Wall Mount
  • Product Type Features.Product Category: 110Connect Patch Panel
  • Configuration Features.Connectivity Included: Yes
  • Body Features.Rack Mounted: No
  • Product Type Features.Industry Application: NETCONNECT
  • Product Type Features.Performance Category: Cat 5e
Tech. Info & Standards

ANSI/TIA and ISO Category 5e/Class D component performance

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items