Select Country and Language Europe, Middle East & Africa / English
Change Country
40663 | FACEMATE-COMPONENTS PARA

FACEMATE-COMPONENTS PARA | 40663 | 30U 600X600 MARS CABINET FRONT DOOR & BACK PANEL BLACK

  • Manufacturer # 40663
  • Anixter #269000
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 600MM
Overall Width: 600MM
Rack Units: 30U
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items