406641-1 - COMMSCOPE - Wiring Blocks; Cable | Anixter
406641-1 | COMMSCOPE

COMMSCOPE | 406641-1 | Wiring Blocks; Cable Management Trough Panel 110Connect Series Mount Type: 19" Rack Rack Units: 2 Performance Category: Cat 5e

  • Manufacturer # 406641-1
  • Anixter #530094
Cable Management Type: TROUGH
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Individual
  • Housing Features.Housing Color: Black
  • Product Type Features.Product Type: Cable Management Trough Panel
  • Packaging Features.Packaging Quantity: 1
  • Configuration Features.Rack Units: 2
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Product Type Features.Series: 110Connect
  • Body Features.Mount Type: 19" Rack
  • Product Type Features.Performance Category: Cat 5e
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items