406771-1 | COMMSCOPE

COMMSCOPE | 406771-1 | Zone Distribution Components; Enclosure Mount: Drop Ceiling, Raised Floor Accepts: Consolidation Point Modules Capacity: 4 Modules Not Preloaded

  • Manufacturer # 406771-1
  • Anixter #197234
Loaded: NO
Number of Ports: 4
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Enclosure
  • Other.Comment: Complies with NEC 300-22(c) for use in environmental air spaces
  • Contact Features.Preloaded: No
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Body Features.Capacity: 4 Modules
  • Body Features.Accepts: Consolidation Point Modules
  • Product Type Features.Mount: Drop Ceiling, Raised Floor
  • Conditions for Usage.Zone Equipment: Passive
  • Termination Features.Label: With
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items