406987-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 406987-1 | 1-Port Modular Jack 8W8P UTP T568B Category 5 Hewlett Packard Orange

  • Manufacturer # 406987-1
  • Anixter #207190
Category: CATEGORY 5
Color: ORANGE
Number of Ports: 1
Termination: IDC
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items