407036002 - COMMSCOPE SYSTIMAX SOLUTIONS - | Anixter
407036002 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 407036002 | 1 SC DUPLEX COUPLING OUTLET SURFACE MOUNTED IVORY 407036002

  • Manufacturer # 407036002
  • Anixter #545054
Color: IVORY
Fiber Type: MULTIMODE
Loaded: NO
Number of Ports: 1
Termination: SC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items