Select Country and Language Europe, Middle East & Africa / English
Change Country
407051002 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 407051002 | 1-PORT SC FIBRE OPTIC OUTLET SURFACE MOUNT IVORY 407051002

  • Manufacturer # 407051002
  • Anixter #515240
Color: IVORY
Fiber Type: MULTIMODE
Loaded: NO
Number of Ports: 1
Termination: SC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items