41080-4BP - LEVITON - QuickPort Wallplate, | Anixter
41080-4BP | LEVITON

LEVITON | 41080-4BP | QuickPort Wallplate, Single Gang, 4-Port, Brown

  • Manufacturer # 41080-4BP
  • Anixter #516053
Color: BROWN
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 4
Features
  • Fits within minimum rectangular NEMA openings
  • Compatible with all individual QuickPort connectors
  • Individual port configurability allows specification flexibility
  • Narrow module width allows high port density in a small area
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items