41081-4TP - LEVITON - Angled QuickPort | Anixter
41081-4TP | LEVITON

LEVITON | 41081-4TP | Angled QuickPort Wallplate 4-Port, Single Gang, Light Almond

  • Manufacturer # 41081-4TP
  • Anixter #517132
Color: ALMOND
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 4
Features
  • Recessed ports protect jack and patch cord plug
  • Color-matched wallplate screws
  • Fits within minimum rectangular NEMA openings
  • Compatible with all individual UTP, Fiber, and AV QuickPort modules* (*see Product Specification document for further information)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items