41084-FWF - LEVITON - QuickPort F-Type | Anixter
41084-FWF | LEVITON

LEVITON | 41084-FWF | QuickPort F-Type Adapter, Nickel Plated, White

  • Manufacturer # 41084-FWF
  • Anixter #158563
Color: WHITE
Number of Ports: 1
Termination: F
Description

Leviton carries a comprehensive selection of RCA and F-connectors in both feed through and 110-Style. Body colors match Leviton housings; barrel colors are industry standard.

Features
  • Coax connectors ideal for satellite and cable feed
  • Nickel plating for signals up to 1GHz; gold plating for signals up to 2.5 GHz
  • For Coax Cable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items