41084-SWF - LEVITON - ST Thread-Lock | Anixter
41084-SWF | LEVITON

LEVITON | 41084-SWF | ST Thread-Lock QuickPort Fiber Optic Adapter, Multimode, Phosphor Bronze Sleeve, White

  • Manufacturer # 41084-SWF
  • Anixter #338241
Color: WHITE
Fiber Type: MULTIMODE
Loaded: NO
Number of Ports: 1
Termination: ST-COMPATIBLE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items