41087-2EP - LEVITON - QuickPort Duplex Type | Anixter
41087-2EP | LEVITON

LEVITON | 41087-2EP | QuickPort Duplex Type 106 Insert, 2-Port, Black

  • Manufacturer # 41087-2EP
  • Anixter #508788
Color: BLACK
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Features
  • Compatible with all individual QuickPort modules
  • Brass-threaded insert for wallplate screw facilitates installation
  • Narrow module width allows high port density in a small area
  • The Quad 106 features a built-in termination station which stabilizes connecto
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items