41089-1EP - LEVITON - QuickPort Surface | Anixter
41089-1EP | LEVITON

LEVITON | 41089-1EP | QuickPort Surface Mount Housing, 1-Port, Black

  • Manufacturer # 41089-1EP
  • Anixter #489459
Color: BLACK
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
Features
  • Compatible with all individual QuickPort modules
  • Housing base functions as a punchdown platform stabilizing connector modules during termination
  • Connector module can be pre-terminated prior to snapping into housing port
  • 1-port blank included to close off
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items