41291-2CW | LEVITON

LEVITON | 41291-2CW | MOS Insert, Duplex SC Fiber Adapter with Zirconia Ceramic Sleeve, 1U High, White, Use With Single-Mode or Multimode Fiber

  • Manufacturer # 41291-2CW
  • Anixter #480082
Category: FIBER
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Wiring: FIBER
Features
  • Modules load into housings from the front or side
  • Available in four colors: white, ivory, grey, and black
  • Available in 1, 1.5, 2, and 3 units high
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items