41292-AEW | LEVITON

LEVITON | 41292-AEW | RCA Composite Video MOS Module, 110-style Termination, White

  • Manufacturer # 41292-AEW
  • Anixter #498624
Color: WHITE
Number of Ports: 3
Termination: 110
Features
  • RCA modules can be mixed with other MOS modules in the same wallplate
  • One twisted-pair cable required (CAT 5e or higher, UTP or shielded
  • RCA Composite modules designed to support video resolutions of 480i distances up to 100 feet
  • RCA connectors have a 13
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items