41292-DEW - LEVITON - RCA Component Video | Anixter
41292-DEW | LEVITON

LEVITON | 41292-DEW | RCA Component Video MOS Module, 110-style Termination, White

  • Manufacturer # 41292-DEW
  • Anixter #518193
Color: WHITE
Number of Ports: 3
Termination: 110
Features
  • RCA Component modules can be mixed with other MOS modules in the same wallplate
  • One twisted-pair cable required (CAT 5e or higher, UTP or shielded)
  • Component RCA modules designed to support video resolutions of 1080i for distances up to 100 feet
  • RCA conne
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items