41293-ZFW - LEVITON - Adapter, FC Duplex, | Anixter
41293-ZFW | LEVITON

LEVITON | 41293-ZFW | Adapter, FC Duplex, 3U, Angled, White

  • Manufacturer # 41293-ZFW
  • Anixter #593597
Color: WHITE
Fiber Type: SINGLE-MODE / MULTIMODE
Loaded: YES
Description

This part is discontinued by supplier with no suggested replacement.

Features
  • Adapter insert accepts all existing QuickPort simplex snap-in connectors, fiber and coaxial bulkhead modules
  • Inserts load into housings from the front or side
  • Snaps into MOS wallplate or surface mount housing
  • Inserts fit QuickPort MOS housings and wallplates only, simplex QuickPort modules also fit MOS housings if the 2-port QuickPort module adapter insert is used
  • Use angled coupling or connector inserts when a low profile exit is desired
  • Place angled outlets on bottom of plate configuration to allow cable clearance at top of wall opening
Specifications
  • MOS Insert With 1 Duplex FC Fiber Adapter
  • Housing Material: Fire-Retardant Plastic
  • Sleeve Material: Zirconia Ceramic
  • Color: White
  • Flammability: Rated UL94V-0
  • MOS Compatibility: 3 Unit High
  • Termination: FC Duplex
  • Dimension: 3.000 Inch Length x 1.900 Inch Width x 1.000 Inch Depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items