41295-VPW | LEVITON

LEVITON | 41295-VPW | VGA PC MOS Module, 110-style Termination, White

  • Manufacturer # 41295-VPW
  • Anixter #498615
Color: WHITE
Number of Ports: 1
Termination: 110
Features
  • Modules must be installed in a Leviton MOS wallplate
  • Modules are 1 unit high
  • VGA modules can be mixed with other MOS modules in the same wallplate
  • Two twisted-pair cables (CAT 5e or higher, UTP or shielded) required for each set of VGA modules
  • Not compati
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items