413589-7 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 413589-7 | BNC Plug 75 Ohm Crimp Braid & Cent Cond for 734A Use Die 154658

  • Manufacturer # 413589-7
  • Anixter #143289
Die Anixter No.: 154658
Die Vendor No.: 58425-1
RoHS Compliant: NO
Term Tool Anixter No.: 133100
Term Tool Vendor No.: 58433-2
Type: BNC 75 OHM
Vendor: TE Conn
Specifications
  • Industry Standards.RoHS/ELV Compliance: Not ELV/RoHS compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Sealed: No
  • Mechanical Attachment.Panel Mount Retention: Without
  • Housing Features.Connector Style: Plug
  • Conditions for Usage.Applies To: Coaxial Cable
  • Product Type Features.Product Type: Connector - RF
  • Product Type Features.Coupling Nut Material: Brass
  • Product Type Features.Number of Ports: 1
  • Product Type Features.Grade: Commercial
  • Product Type Features.Crimp Type: Hex
  • Product Type Features.Gender: Plug
  • Industry Standards.Government/Industry Qualification: No
  • Body Features.Body Plating: Nickel
  • Mechanical Attachment.Surface Mountable: No
  • Body Features.Polarized: No
  • Contact Features.Center Contact Material: Brass
  • Termination Features.Coaxial Cable Termination Type: Crimp
  • Configuration Features.Coaxial Cable Type (RG/U or Mfg.): AT&T 734A
  • Product Type Features.Dielectric Material
  • Polyethylene
  • Contact Features.Center Contact Plating: Gold
  • Product Type Features.Body Insulation: Without
  • Product Type Features.Isolated: No
  • Electrical Characteristics.Connector Impedance (): 75
  • Body Features.Hardware Included: No
  • Product Type Features.Solder Terminal: Without
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items