Select Country and Language Europe, Middle East & Africa / English
Change Country
41900017 | ORTRONICS

ORTRONICS | 41900017 | TracJack Stylistics Frame, three-port, Fog White

  • Manufacturer # 41900017
  • Anixter #284797
Color: WHITE
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 3
Description

TracJack Stylistics Plastic Duplex Frame accepts three front-loading TracJack modules in the rectangular electrical mounting footprint of a GFCI outlet. It is compatible with many cable delivery systems that can house electrical duplex outlets

Features
  • Matches rectangular electrical outlet (GFI) footprint: Supports use with electrical delivery system.
  • Field configurable with TracJacks: Design or site flexibility for new or retrofit.
  • Supports TracJack footprint: Broad offering of connector options.
  • Front load and access: Connector access without removing plate.
  • Choice of colors: Compatible with many environments.
Specifications
  • Footprint: TracJack
  • Color: Fog White
  • Number of Ports: 3-port
  • Width Metric: 45.97 mm
  • Height USA: 4.24 in.
  • Mounting Hardware Included: #6-32*25 mm Screw, Binding Head (2 ea)
  • Height Metric: 107.70 mm
  • Single gang
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items