41DBR-1F5 - LEVITON - GigaMax 5e 110-Style | Anixter
41DBR-1F5 | LEVITON

LEVITON | 41DBR-1F5 | GigaMax 5e 110-Style Wiring Block, Rack Mount Kit, 100-Pair, Includes (20) C5 Connexting Blocks (Clips) and Port ID, 1U

  • Manufacturer # 41DBR-1F5
  • Anixter #483512
Category: CATEGORY 5E
Color: IVORY
Family: GIGAMAX 5E
Number of Pairs: 100
Rack Units: 1
Termination: 110
Description

Leviton's Category 5e channel and component rated solution. Includes connectors, patch cords and a variety of universal and pre-configured panels. Exceeds TIA specifications for channel-and component-rated Category 5e systems. Product Features.Type: CA T 5e Rack-Mount Kits

Features
  • Rack-mount units are for 100, 200, and 300-pair densities
  • Kits include bases, connecting blocks, labels and holders
  • Cross connect solutions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items