41DR2-100 - LEVITON - GigaMax 5e 110-Style | Anixter
41DR2-100 | LEVITON

LEVITON | 41DR2-100 | GigaMax 5e 110-Style Wiring Block, Rack Mount, Category 5e, 100-Pair

  • Manufacturer # 41DR2-100
  • Anixter #522327
Category: CATEGORY 5E
Color: IVORY
Family: GIGAMAX 5E
Number of Pairs: 100
Rack Units: 1
Termination: 110
Description

This part is discontinued by supplier. Please use Anixter# 311310 for suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items