41DW2-100 - LEVITON - Label Bracket 110 | Anixter
41DW2-100 | LEVITON

LEVITON | 41DW2-100 | Label Bracket 110 Wiring Base Without Legs, For C3, C4, OR C5 Connector Blocks (Clips), 100 Pair

  • Manufacturer # 41DW2-100
  • Anixter #506467
Category: CATEGORY 5E
Color: WHITE
Family: GIGAMAX 5E
Number of Pairs: 100
Termination: 110
Description

This part is discontinued by supplier. Please use Anixter# 290455 for suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items