42080-1GS - LEVITON - Single-Gang QuickPort | Anixter
42080-1GS | LEVITON

LEVITON | 42080-1GS | Single-Gang QuickPort Wallplate with ID Window, 1-Port, Grey

  • Manufacturer # 42080-1GS
  • Anixter #540335
Color: GREY
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 1
Features
  • Color-matched wallplate screws
  • Fits within minimum rectangular NEMA openings
  • Compatible with all individual QuickPort modules
  • Individual port configurability allows specification flexibility
  • Narrow module width allows high port density in a small area
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items