42100002-00 | ORTRONICS

ORTRONICS | 42100002-00 | TracJack Blank Modules (package of ten), Black

  • Manufacturer # 42100002-00
  • Anixter #222476
Color: BLACK
Description

Package of ten TracJack blank inserts can be used to fill unoccupied TracJack openings. These front removable blanks can be later exchanged for TracJack connectors to service future needs

Features
  • Snap-in design: Quick and easy installation.
  • Fills unoccupied TracJack openings: Holds space for future expansion.
Specifications
  • Depth Metric: 14.48 mm
  • Footprint: TracJack
  • Color: BlackWidth Metric: 18.54 mm
  • Height USA: .92 in.Height Metric: 23.37 mm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items