425SLIDSHLF35KG | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | 425SLIDSHLF35KG | SHELF, SLIDING 19"X400 (15.75) 35KG 760080044

  • Manufacturer # 425SLIDSHLF35KG | 760080044
  • Anixter #365134
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: SLIDING
Shelf Type: CABINET
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

19 in (482.6 mm) x 23.6 in (600 mm) Sliding Shelf

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items