430 | GREENLEE

GREENLEE | 430 | Spiral Wrap Twine, Poly Line, Tracer, 6500' Length, 210 Lb Tensile Strength, 1 PLY Thickness, Green, For Use to Pull Rope Through Conduit and Power Fishing System

  • Manufacturer # 430
  • Anixter #027006
Type: CABLE PULLERS
Description

Highly visible green color rods can be easily threaded together and seen when working above ceilings, down walls, or under raised floors. Two different threaded tips accommodate various bundles of wire or cable. Glo Stix section for improved tip visibi lity. Optional Whisk Nose Tip is available for fishing over obstacles, and can be used to guide extended Glo Stix sideways above ceilings by rotating. Can also be used to fish longer lengths by providing a tip that can be snagged from the opposite dire ction with another extended Fish or Glo Stix with a hook nose tip.

Features
  • Ready-To-Use, Pre-Punched Hole in Lid with Resealable Cap
  • Use with Power Fishing Systems Directly from the Container
  • Resists Tangling When Dispensing
  • Rot and Mildew Resistant
  • Handy Reusable Plastic Dispenser Pail with Handle Keeps the Line Dry
  • Use tull Rope Through Conduit
Specifications
  • Application: For Use To Pull Rope Through Conduit, Use With Power Fishing Systems Directly From The Container
  • Color: Green
  • Length: 6500.000 ft. (1981.000 M)
  • Tensile Strength: 210.000 lb. (934.000 N) Average Breaking Strength
  • Thickness: 1 PLY
  • Type: Te, Spiral Wrap, Tracer
  • Weight: 11.000 lb. (5.000 KG)
Tech. Info & Standards

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items