43013307 - P GERRATT LTD - BRUSH WIRE S/S 76 | Anixter
43013307 | P GERRATT LTD

P GERRATT LTD | 43013307 | BRUSH WIRE S/S 76 X 12 X 6MM SHAFT 430.13307

  • Manufacturer # 43013307
  • Anixter #ABWIBCM760000
Category: WIRE WHEELS
Diameter: 76MM
Length: NONE
Material: STAINLESS STEEL
Product Type: WIRE - BRUSH - CUP
Spindle / Bore: 6MM
Width / Thickness: 12MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items