43080-1L1 - LEVITON - QuickPort Wallplate, | Anixter
43080-1L1 | LEVITON

LEVITON | 43080-1L1 | QuickPort Wallplate, Single Gang, 1-Port, Stainless Steel, with designation Window

  • Manufacturer # 43080-1L1
  • Anixter #515958
Color: STAINLESS STEEL
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 1
Features
  • Fits standard NEMA electrical boxes
  • Includes ID windows for each wallplate
  • Individual port configurability allows specification flexibility
  • Brushed stainless-steel finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items