Select Country and Language Europe, Middle East & Africa / English
Change Country
43500090 | ORTRONICS

ORTRONICS | 43500090 | WALL MOUNT CABINET 19" 21U 600L X 600H X 1000H 2 SECTIONSBLACK7021 105KG MAX

  • Manufacturer # 43500090
  • Anixter #348004
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1000MM
Overall Width: 600MM
Rack Units: 9U
Seismic Rating: NO
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items