Select Country and Language Europe, Middle East & Africa / English
Change Country
43500103 | ORTRONICS

ORTRONICS | 43500103 | 42U 600WX600D CABINET, BLACK CURVED FRONT GLASS DOOR, PLAINREAR DOOR, 4 RAILS

  • Manufacturer # 43500103
  • Anixter #285829
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 600MM
Overall Height: 80.25"
Overall Width: 600MM
Rack Units: 42U
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items