Select Country and Language Europe, Middle East & Africa / English
Change Country
43500110 | ORTRONICS

ORTRONICS | 43500110 | WALL MOUNT CABINET 19" 12U 600L X 580D X 600H 1SECTION BLACK7021 60KG MAX

  • Manufacturer # 43500110
  • Anixter #348002
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Height: 23.50"
Overall Width: 600MM
Rack Units: 12U
Seismic Rating: NO
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items