43500624 - ORTRONICS - FAN KIT WITH POWER | Anixter
43500624 | ORTRONICS

ORTRONICS | 43500624 | FAN KIT WITH POWER CORD FOR WALLMOUNT CABINET 100 CFM

  • Manufacturer # 43500624
  • Anixter #280686
Armor: NO
IEEE 45: YES
Jacket Material: EVA-ETHYLENE VINYL ACETATE
Screen/Shield: YES
Shield Construction: BOTH
UL: YES
Watertight: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items