43542 | ROCOL

ROCOL | 43542 | ROCOL 43542 EDGE SEALER 110ML TUBE TRANSLUCENT WHITE

  • Manufacturer # 43542
  • Anixter #ASADSB2M1100100
Capacity: 110M
Category: SOLVENT BASED SEALANTS
Color: WHITE
Container Type: TUBE
Length: NONE
No. of Parts: 2 PART
Product Type: ADHESIVE - SOLVENT BASED
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items