Select Country and Language Europe, Middle East & Africa / English
Change Country
44007000 | FLUKE NETWORKS

FLUKE NETWORKS | 44007000 | Can wrench, hex head

  • Manufacturer # 44007000 | 2329050
  • Anixter #067311
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STAINLESS STEEL
Product Type: WRENCH - CAN
Size / Capacity: NONE
Vendor No.: 44007-000
Width / Diameter: NONE
Description

This can wrench allows universal access to telephone boxes and pedestals. Open telephone box fasteners and tightens nuts on binding post terminals.

Features
  • Two hex head sockets (7/16 inch and 3/8 inch)
  • Color-coded socket ends for quick size identification
  • Wrench body constructed of tough, impact resistant and abrasion resistant material
  • Socket ends guaranteed not to split or break up to a maximum torqu of 45 pounds
  • Two models available with wire stripper in handle (22 or 24 gauge
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items