Select Country and Language Europe, Middle East & Africa / English
Change Country
440123101 | SUPERIOR ESSEX

SUPERIOR ESSEX | 440123101 | Indoor Single Unit Distribution Fiber Cable, Plenum Rated, 12-Fibers, Reduced Water Peak OS1 Single-mode Fiber, Dielectric Aramid, Flame Retardant PVC Yellow Jacket

  • Manufacturer # 440123101
  • Anixter #370-SUP9-TBD-12
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 12
Fiber Type: OS1 SINGLE-MODE
Fire Rating: PLENUM
Description

These Superior Essex premises distribution optical fiber cables are constructed using a single unit - single jacket RoHS-compliant design with fiber counts from 6 through 24. The design consists of flexible 900 µm tight buffered industry standard 250 µm fibers (900/250/125 µm) and is suitable for use with standard connectors, like the SC, ST, and FC, and small-form-factor connectors like the LC. Dielectric aramid yarns are applied for strength while maintaining flexibility. The 18 and 24-fiber cable designs have a flexible glass reinforced central strength element for added durability and performance. A durable, flame resistant outer jacket is applied over the cable core using appropriate OFNR or OFNP rated materials.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items