44300000 - FLUKE NETWORKS - 2329136 - | Anixter
44300000 | FLUKE NETWORKS

FLUKE NETWORKS | 44300000 | D-SNIPS SCISSORS ERGONOMIC BLADE=FILE/SCRAPER/SERRATED/ STRIP NOTCH 19&23GA

  • Manufacturer # 44300000 | 2329136
  • Anixter #227796
Drive / Blade: SCISSORS - SERRATED BLADE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL - CARBON
Product Type: SCISSORS - STRAIGHT
Size / Capacity: NONE
Width / Diameter: NONE
Description

The electrician's D-Snips offer a unique ergonomically-designed handle that leverages your power

Features
  • Ergonomic design provides 1-1 1/2 times the cutting force with half the effort
  • High-quality forged steel construction for strength and durability Serrated blade for non-slip wire cutting
  • File and scraper on both blades for cleaning wire
  • Notched blade or stripping 19 and 23-gauge wire
  • Cuts up to 16-gauge solid and 12-gauge stranded wire
Tech. Info & Standards

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items