44476289 | NEXANS

NEXANS | 44476289 | 0.64 MM, 1 PAIR, FOAM PE INSULATION, ALUMINUM, POLYESTER SHIELD 65% SHIELD COVERAGE TINNED COPPER WIRE BRAID PURPLE JACKET VIOLET RAL 4001 PROFIBUS-L2

  • Manufacturer # 44476289
  • Anixter #529210
Conductor Count: 1 PAIR
Conductor Material: BARE COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 150 OHM NOMINAL IMPEDANCE
Insulation Material: FPE-FOAMED POLYETHYLENE
Jacket Color: VIOLET (PURPLE)
Jacket Material: PUR-POLYURETHANE
NEC Rating: NOT LISTED BY UL UNDER NEC
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL FOIL & BRAID
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items