4460-D/FO | 3M

3M | 4460-D/FO | 3M(TM) Shield Bond Connector 4460-D/FO

  • Manufacturer # 4460-D/FO
  • Anixter #191323
Type: ACCESSORIES
Vendor: 3M Telcom
Features
  • Alligator Jaws No: (Slitting Required)
  • Application: Aerial Strand Mount, Indoor, Pad Mount, Pedestal, Pole Mount, Underground, Wall Mount
  • Bonding Type: Shield Bond Connector
  • Cable Pair Count: N/A
  • Cable Type: Fiber
  • China RoHS - Below MCV: Yes
  • Component Type: Shield Bond Connector
  • EU RoHS Compliant: Yes
  • Isolated: No
  • Nut Type: Flanged
  • Product Family: 4460-D/FO
  • Product Type: Splices, Connectors, and Modules
  • Quantity: 1 (100 pack)
  • RUS Listed: Yes/BA
  • With a Protective Shoe: No
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items