Select Country and Language Europe, Middle East & Africa / English
Change Country
4460-D | 3M

3M | 4460-D | 3M((TM)) 4460-D Shield Bond Connector

  • Manufacturer # 4460-D | 80-6104-1486-6
  • Anixter #132954
Type: CONNECTORS
Vendor: 3M Telcom
Wire Count: SINGLE
Features
  • Alligator Jaws: No (Slitting Required)
  • Application: Aerial Strand Mount, Indoor, Pad Mount, Pole Mount, Underground, Wall Mount
  • Bonding Type: Shield Bond Connector
  • Cable Pair Count: 100 pair or less
  • Cable Type: Copper
  • China RoHS - Below MCV: Yes
  • Compatible With: All Copper Closures, All Fiber Closures
  • Component Type: Shield Bond Connector
  • EU RoHS Compliant: Yes
  • Isolated: No
  • Location of Use: Indoor, Outdoor
  • Nut Type: Flanged
  • Product Family: 4460-D
  • Product Type: Cables and Wires Accessories
  • RUS Listed: Yes/BA
  • Trademark Name 1: 3M
  • Trademark Name 2: Scotchlok
  • With a Protective Shoe: No
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items