4480 | KLINGSPOR

KLINGSPOR | 4480 | 100 x 610mm x 60 Grit Aluminium Oxide Cloth Belt - LS309XH

  • Manufacturer # 4480
  • Anixter #ABBECLM1000G60000
Category: BELTS AND BANDS
Diameter: NONE
Grit / Grade: 60 GRIT
Length: 610MM
Material: ALUMINUM OXIDE
Product Type: BELT - CLOTH
Spindle / Bore: NONE
Width / Thickness: 100MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items