449945 - BELDEN - SIAMESE:RG59 20 SOL BC FPO | Anixter
449945 | BELDEN

BELDEN | 449945 | SIAMESE:RG59 20 SOL BC FPO 95%BC BRD SHD+18-1P STR BC CCTV LSOH GREY

  • Manufacturer # 449945
  • Anixter #B449945
Braid Material: BARE COPPER
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Material: BARE COPPER
Conductor Size: COMPOSITE CABLE, MIXED GAUGES
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPO-FOAMED POLYOLEFIN
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: LSNH-LOW SMOKE NON HALOGEN
NEC Rating: UL LISTED ART 820 CABLE TV
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
Screen/Shield Type: BRAID ONLY
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items