Select Country and Language Europe, Middle East & Africa / English
Change Country
44A-0111-16-0 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 44A-0111-16-0 | 16AWG/1C TCU/LFH BLACK 600V 19/0.3 NSN 6145-01-028-0985

  • Manufacturer # 44A-0111-16-0
  • Anixter #A10DW-028-0985
Conductor Material: TINNED COPPER
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 19 STRANDS IN EACH CONDUCTOR
Insulation Color: BLACK
Insulation Material: LFH-LIMITED FIRE HAZARD
RoHS Compliant: YES
Shielded: NOT SHIELDED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items