44A0111-20-0 - IS-MOTORSPORT - 20-1C STR TNC | Anixter
44A0111-20-0 | IS-MOTORSPORT

IS-MOTORSPORT | 44A0111-20-0 | 20-1C STR TNC XLPA/PVDF BLK

  • Manufacturer # 44A0111-20-0
  • Anixter #81-293150
Conductor Material: TINNED COPPER
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 19 STRANDS IN EACH CONDUCTOR
Insulation Color: BLACK
Insulation Material: XLPA-CROSS LINKED POLYALKENE
RoHS Compliant: NO
Shielded: NOT SHIELDED
Temperature Rating: 150 DEGREES CENTIGRADE (302 F)
Features
  • Dual Wall Construction
  • Small, Lightweight and Flexible
  • Low Smoke and Low Corrosive Gas Generation
  • Resistance to Most Chemicals and Electrical Arc Tracking
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items