Select Country and Language Europe, Middle East & Africa / English
Change Country
45 MM BACK BOX (M12D) | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | 45 MM BACK BOX (M12D) | Single Surface Mount Back Box - 45

  • Manufacturer # 45 MM BACK BOX (M12D) | 760131359
  • Anixter #418527
Color: WHITE
Loaded: NO
Number of Ports: 1
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items