45032-BLACK | ALPHA WIRE

ALPHA WIRE | 45032-BLACK | Xtra-Guard 4 Extreme Temperature TPE Cable, 18 AWG, 2 Pair, Unshielded, 300 Volts, Slate

  • Manufacturer # 45032-BLACK
  • Anixter #A45032
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: TPE-THERMOPLASTIC ELASTOMER
Jacket Material: TPE-THERMOPLASTIC ELASTOMER
NEC Rating: NOT LISTED BY UL UNDER NEC
RoHS Compliant: NO
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: NO
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 125 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items